{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Shaft pockets | |
External dimension length | 320 mm | |
External dimension width | 210 mm | |
External dimension height | 240 mm | |
Weight | 0.5 kg | |
Type of product | Tool transport system |
Article number | 692262 1 | |
EAN / GTIN | 4062406595715 | |
Manufacturer number | 692262 1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Textile tool bag 1
on request
In stock
363 pieces in stock
35,31 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
467 pieces in stock
57,73 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
100,97 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of tool storage | Shaft pockets | Shaft pockets | Shaft pockets |
External dimension width | 210 | 110 | 120 |
External dimension height | 240 | 320 | 325 |
External dimension length | 320 | 230 | 400 |
Weight | 0.5 | 0.7 | 1.1 |
Type of product | Tool transport system | Tool transport system | Tool transport system |