{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 360 mm | |
External dimension width | 200 mm | |
External dimension height | 480 mm | |
Weight | 4.25 kg | |
Number of tool pockets | 5 | |
Type of product | Tool transport system |
Article number | 691520 280X320 | |
Manufacturer number | 691520 280X320 |