This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Universal tool set XXL 70 pieces 70

Article no.: 685500 70
  • IP Index of Protection: IP X4
  • Square drive: 1/2

Product details

Technical Data

IP Index of Protection IP X4
Weight 11 kg
Number of pieces 70
Square drive 1/2 in
Type of product tool set

Identification numbers & Classifications

Article number 685500 70
Manufacturer number 685500 70

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Supplied with:

Bi-hexagon sockets: 1 pc. each No. 642129 size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Hexagon screwdriver bits: 1 pc. each No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641329 size 295
Extension: 1 pc. each No. 641029 size 75; 130; 255
Universal joint: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Locking tape measure: 1 pc. No. 462201 size 2.5
Combination spanner: 1 pc. each No. 613600 size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24
Combination pliers: 1 pc. No. 700940 size 160
Snipe nose pliers: 1 pc. No. 713040 size 200
Diagonal side cutter: 1 pc. No. 724840 size 160
Slot-head screwdriver: 1 pc. each No. 660030 size 2; 3.5; 5.5; 6.5
Screwdriver for Phillips: 1 pc. each No. 667690 size 1; 2
Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9
Cutters: 1 pc. No. 845020
Lid inlay: 1 pc. No. 693352
Stored in: L-BOXX® No. 693330 size 238

Note:

Supplied with tools already sorted.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart