This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Ratchet bit holder for 1/4 inch bits C 6.3 and E 6.3

Article no.: 676695

Select article variation and quantity

Type Unit price incl. VAT
  • Bit socket: D 6,3; F 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bit socket D 6,3; F 6.3
Length 89 mm
Width 20 mm
Height 11 mm
No. of teeth 20
Type of product Bit tool

Identification numbers & Classifications

Article number 676695
Manufacturer number 863MBIT

Description

Version:

Reversible for left-hand / right-hand operation using lever.
Bit holder D 6.3 / F 6.3.

Suitable for:

1/4 inch bits with C 6.3 shank and E 6.3 shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart