Bit for Torx®, 1/4 inch C 6.3, with torsion zone TX20

Article no.: 675155 TX20
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €1.25 / Piece
  • from 10 Piece
    €1.05 / Piece
on request
In stock
1,081 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX20
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675155 TX20
EAN / GTIN 4062406119065
Manufacturer number 675155 TX20

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone, toughened. The torsion zone absorbs the peaks of force when screw driving. This protects the screw profile and achieves longer tool life (apart from size TX40).

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart