Blade for Phillips half-moon, 4 mm 1

Article no.: 669933 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 851/9 C
Cross-head size 1
Blade ⌀ 3 mm
Blade length 20 mm
overall length 44 mm
Drive profile Screwdriver for Phillips
Drive profile Half-moon
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 669933 1
EAN / GTIN 4013288112781
Manufacturer number 05135276001

Description

Version:

Blade made of high quality tool steel.

Suitable for:

Screwdriver holder No. 66 9931.
Electronics screwdriver sets No. 669630 / 669930.

Note:

See under 669933669936 for further bits.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart