Watchmaker’s screwdriver set, 5 pieces with plastic handle in a wooden case, Number of pieces: 5

Article no.: 669305 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
32 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdrivers

Identification & Classification

Article number 669305 5
EAN / GTIN 4045197997333
Manufacturer number 669305 5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With plastic handle.
End of handle with rotating hexagonal head allowing precision work.

Application:

For slot head screws

Standard:

Similar to DIN 8320

Material:

Bits made of special steel.

Content:

1 pc. each watchmaker’s screwdriver, slot head: 1 pc. each 1; 1.5; 1.8; 2.3; 3.0 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart