{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 165 iS | |
Cross-head size | 1 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 178 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668720 1 | |
EAN / GTIN | 4013288160188 | |
Manufacturer number | 05006460001 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for Pozidriv, reduced blade ⌀, with Kraftform handle fully insulated 1
on request
In stock
64 pieces in stock
16,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
170 pieces in stock
5,14 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 2.1 − 3 | 2.1 – 3 |
overall length | 178 | 187 |
Blade length | 80 | 80 |
Cross-head size | 1 | 1 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Type of product | Screwdrivers | Screwdrivers |