{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 162 i PH VDE | |
Cross-head size | 4 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 7.3 − 12.7 mm | |
Blade length | 200 mm | |
overall length | 312 mm | |
Blade tip | black | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 668600 4 | |
EAN / GTIN | 4013288027818 | |
Manufacturer number | 05006158001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Electrician’s screwdriver for Phillips, with Kraftform handle fully insulated 4
on request
In stock
33 pieces in stock
€21.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
327 pieces in stock
€13.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
168 pieces in stock
€10.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
€11.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips | Skruetrækker til Phillips | Screwdriver for Phillips |
for screw ⌀ | 7.3 − 12.7 | 7.3 − 12.7 | 7.3 - 12.7 | 7.3 – 12.7 |
overall length | 312 | 334 | 320 | 320 |
Blade length | 200 | 200 | 200 | 200 |
Cross-head size | 4 | 4 | 4 | 4 |
Hexagon collar for wrench assistance | 17 | |||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |