“Stainless” screwdriver for Pozidriv, with stainless steel blade, Cross-head size: 0

Article no.: 668290 0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
109 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3355 PZ
Cross-head size 0
Material Stainless steel, INOX
for screw ⌀ up to 2 mm
Blade length 60 mm
overall length 141 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668290 0
EAN / GTIN 4013288107435
Manufacturer number 05032030001

Description

Version:

Kraftform handle made of impact resistant plastic with integrated soft zones facilitates torque transmission and thus protects hand and arm.
Wera Lasertip blade made of stainless steel with micro-textured drive tip (from size 1).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart