{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2 | |
for blade ⌀ | 4.5 − 6 mm | |
External ⌀ | 17 mm | |
Length | 41 mm | |
Type of product | Holder |
Article number | 666425 2 | |
EAN / GTIN | 4013288147707 | |
Manufacturer number | 05258075001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |