{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 2.5 mm | |
Blade length | 50 mm | |
overall length | 125 mm | |
Test range | 110 V - 250 V | |
Drive profile | Slot-head screwdriver | |
Pocket clip | yes | |
Type of product | Voltage tester |
Article number | 665012 2,5 | |
EAN / GTIN | 4067263013525 | |
Manufacturer number | 665012 2,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |