{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Blade width b | 6.5 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade designation | 5 | |
Tip thickness a | 1.2 mm | |
Blade length | 150 mm | |
overall length | 255 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663003 6,5 | |
EAN / GTIN | 7610733278374 | |
Manufacturer number | 5100.SL 5-150/6,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slim electrician’s screwdriver for slot-head, Classic fully insulated 6,5 mm
on request
In stock
75 pieces in stock
€16.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
771 pieces in stock
€6.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 255 | 257 |
Blade length | 150 | 150 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Blade width b | 6.5 | 6.5 |
Tip thickness a | 1.2 | 1.2 |
Type of product | Screwdrivers | Screwdrivers |