IMPACT hexagon socket, 1 inch, long imperial version 1.1/2 in

Article no.: 653202 1.1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 1.1/2 in
    Square drive 1 in
    ⌀ drive output end 52 mm
    Length 92 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 653202 1.1/2
    EAN / GTIN 4062406318499
    Manufacturer number 653202 1.1/2

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Note:

    Further sizes and types on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart