This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

IMPACT quick-change adaptor, 3/8 inch mm

Article no.: 650650
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
overall length 46 mm
Drive square 3/8 in
Material Chrome-molybdenum steel
Surface burnished
suitable for machine use yes
Type of product Quick-change adapter

Identification numbers & Classifications

Article number 650650
Manufacturer number 650650

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Internal square drives to DIN 3121 G 10 with hole and snap ring groove.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart