{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | E12 | |
Square drive | 3/8 in | |
Profile size A | 11.7 mm | |
⌀ drive output end | 15 mm | |
Length | 32 mm | |
Drive profile | Socket for TORX® screws | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650500 E12 | |
EAN / GTIN | 4045197214799 | |
Manufacturer number | 650500 E12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |