{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Single hexagon socket profile | Surface Drive | |
Drive profile | Hexagon socket Surfacedrive | |
Number of pieces | 8 | |
Material | Chrome molybdenum steel | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650037 | |
Manufacturer number | RSAL 12410 M8 |