{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 20.4 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 14 | |
EAN / GTIN | 4045197542755 | |
Manufacturer number | 642520 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket deep, 1/2 inch 14 mm
on request
In stock
362 pieces in stock
10,87 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,808 pieces in stock
3,78 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
555 pieces in stock
6,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
521 pieces in stock
16,79 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 20.4 | 20.4 | 20.4 | 20.4 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 77 | 38 | 38 | 77 |
Width across flats | 14 | 14 | 14 | 14 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |