{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 23 mm | |
Length | 31 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 17 | |
EAN / GTIN | 4018754002009 | |
Manufacturer number | 02010017 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch 17 mm
on request
In stock
270 pieces in stock
€10.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
920 pieces in stock
€10.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,101 pieces in stock
€6.61
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 23 | 23.4 | 23.4 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 31 | 64 | 27 |
Width across flats | 17 | 17 | 17 |
Type of product | Socket insert | Socket insert | Socket insert |