Push-through ratchet, 3/8 inch with short handle

Article no.: 635900
plus VAT at the current rate Prices plus delivery costs
on request
In stock
176 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/8 in
    overall length 106 mm
    Working angle 0 degrees
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 635900
    EAN / GTIN 4045197238412
    Manufacturer number 635900

    Description

    Application:

    Ideal for working in restricted places, working arc 0°. With captive push-through square for reversible right and left-hand action.

    Standard:

    External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

    Material:

    Chrome molybdenum steel.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart