{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 4 | |
Square drive | 1/4 in | |
for screw ⌀ | 7.3 mm - 12.7 mm | |
⌀ drive end | 11 mm | |
Length | 25 mm | |
Drive profile | Pozidriv screwdriver | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631630 4 | |
Manufacturer number | 631630 4 |
This article |
Recommendations |
|
---|---|---|
Screwdriver socket, for Pozidriv, 1/4 inch 4 |
on request
In stock
97 pieces in stock
€8.97
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 11 | 12.5 |
Drive profile | Pozidriv screwdriver | Screwdriver for Phillips |
Square drive | 1/4 | 1/4 |
Cross-head size | 4 | 4 |
Length | 25 | 36 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |