{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 160 mm | |
overall length | 270 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627451 6 | |
Manufacturer number | 627451 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon screwdriver, straight, with power grip 6 mm |
on request
In stock
70 pieces in stock
€5.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
€5.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 270 | 207 | 157 |
Blade length | 160 | 100 | 50 |
Hexagon | 6 | 6 | 6 |
Material | Chrome vanadium steel | ||
Type of product | Screwdriver | Screwdriver | Screwdriver |