Hexagon key L-wrench set, with retainer ball chrome-plated, Number of screwdrivers: 9

Article no.: 626089 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
345 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 9
Material Chrome vanadium steel
Drive profile Hexagon screwdriver
Surface chrome-plated
Retainer function Sprung retainer ball from size 3
Shank sheathed in plastic no
Ball point on the long arm yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626089 9
EAN / GTIN 4062406133863
Manufacturer number 626089 9

Description

Version:

The spring-loaded retainer ball made of high quality steel keeps the screws very secure in all positions. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.
The plastic clip enables easy removal of each individual wrench, without the need to move another one.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Supplied with:

1 each L-wrench No. 626087 – from size 3 mm with retainer ball: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
Storage in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart