Control cabinet key 2

Article no.: 623600 2
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
296 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 44 mm
Drive profile Square sockets; Triangular sockets; Two-wing key; Hexagon sockets; Screwdriver for Phillips; Slot-head screwdriver
Type of product Control panel key

Identification numbers & Classifications

Article number 623600 2
EAN / GTIN 4003773048947

Description

Version:

Four-way wrench of die-cast zinc with plastic adapter and exchangeable bit (Phillips and slot-head).

Application:

For control cabinets, shut-off valves, and mains switchboards.

Suitable for:

Square socket 5; 6; 8 mm,
triangular socket 7; 9 mm,
two-wing ⌀ 3–5 mm,
cross-head PH2,
slot-head 1.0×7 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart