{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Socket length L1 | 195 mm | |
Socket length L2 | 40 mm | |
Bore ⌀ F | 13 mm | |
Drive profile short side | Bi-hex socket | |
Drive profile long side | Hexagon socket | |
Angle | 90 degrees - 95 degrees | |
Manufacturing process | forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Drive profile | Bi-hex socket; Hexagon socket | |
both sides have the same width across flats | yes | |
Type of product | Socket spanner |
Article number | 621340 18 | |
Manufacturer number | 621340 18 |