{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 6 mm | |
Width across flats 2 | 7 mm | |
Spanner length L | 167 mm | |
maximum ring ⌀ D1 max | 11 mm | |
maximum ring ⌀ D2 max | 12 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 6X7 | |
EAN / GTIN | 4045197385338 | |
Manufacturer number | 615900 6X7 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked 6X7 mm
on request
In stock
63 pieces in stock
€4.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,208 pieces in stock
€4.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 167 | 167 |
Width across flats 1 | 6 | 6 |
Width across flats 2 | 7 | 7 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 11 | 11 |
maximum ring ⌀ D2 max | 12 | 12 |
Type of product | Spanner | Spanner |