{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 22 mm | |
Width across flats 2 | 24 mm | |
Spanner length L | 330 mm | |
maximum ring ⌀ D1 max | 34 mm | |
maximum ring ⌀ D2 max | 37 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 22X24 | |
EAN / GTIN | 4062406221034 | |
Manufacturer number | 615600 22X24 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 22X24 mm
on request
In stock
307 pieces in stock
€21.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
€12.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
903 pieces in stock
€14.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
369 pieces in stock
€28.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 330 | 325 | 325 | 243 |
Width across flats 1 | 22 | 22 | 22 | 22 |
Width across flats 2 | 24 | 24 | 24 | 24 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 34 | 34 | 34 | 38.5 |
maximum ring ⌀ D2 max | 37 | 37 | 37 | 42 |
Type of product | Spanner | Spanner | Spanner | Spanner |