Open ended spanner / ratchet ring spanner set, in a tool roll reversible, 15° offset, Number of tubular socket wrenches: 12

Article no.: 614854 12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
34 pieces in stock

Select article variation and quantity

Number of tubular socket wrenches Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 12
Type of product Spanner

Identification & Classification

Article number 614854 12
EAN / GTIN 4018754239313
Manufacturer number 96411712
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drop forged. The integrated 72-tooth ratchet allows a working angle of just 5° – for efficient working even in confined spaces.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

1 each open ended/ratchet ring spanner No. 614853: Size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19
Presented in: Tool roll with hook and loop fastening

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart