{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 34 mm | |
Spanner length L | 482 mm | |
Jaw width b | 76.2 mm | |
Jaw height h1 | 16.6 mm | |
Ring thickness h2 | 19.6 mm | |
Ring ⌀ D | 65.5 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614800 34 | |
Manufacturer number | 614800 34 |