{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Spanner length L | 215 mm | |
maximum jaw height h1 | 7 mm | |
maximum ring height h2 max | 11 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614700 15 | |
EAN / GTIN | 4045197160003 | |
Manufacturer number | 614700 15 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, long version, Width across flats: 15mm |
on request
In stock
368 pieces in stock
6,27 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
303 pieces in stock
10,52 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
10,87 €
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 7 mm | 7 mm | 7 mm | 7 mm |
Ring setting | 15 degrees | 15 degrees | 15 degrees | 10 degrees |
Spanner length L | 215 mm | 230 mm | 275 mm | 215 mm |
Width across flats | 15 mm | 15 mm | 15 mm | 15 mm |
Width across flats | metric | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chromium-molybdenum steel | Chrome alloy steel |
Type of product | Spanner | Spanner | Spanner | Spanner |