{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 34 mm | |
Spanner length L | 460 mm | |
maximum jaw height h1 | 13 mm | |
maximum ring height h2 max | 18 mm | |
Ring setting | 10 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
non-sparking | no | |
Ring end deep cranked | yes | |
Type of product | Spanner |
Article number | 614600 34 | |
EAN / GTIN | 4062406220785 | |
Manufacturer number | 614600 34 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, long version 34 mm
on request
In stock
563 pieces in stock
€43.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
267 pieces in stock
€33.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
226 pieces in stock
€44.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged |
maximum jaw height h1 | 13 | 14 | 14 |
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Width across flats | 34 | 34 | 34 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 18 | 21 | 21 |
Type of product | Spanner | Spanner | Spanner |