{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 155 mm | |
maximum jaw width b1 | 24 mm | |
maximum jaw width b2 | 27 mm | |
maximum jaw height h | 5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 10X11 | |
EAN / GTIN | 4062406220204 | |
Manufacturer number | 610600 10X11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |