Disc brush, silicon carbide (SiC), ⌀ 63 mm, Grit: 80

Article no.: 575008 80
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 80
Brush ⌀ D1 63 mm
Disc dia. D2 58 mm
Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit designation coarse
Bristle thickness 1.2 mm
Working area ⌀ 63 mm
Bore ⌀ d1 16 with groove mm
Length of brush section H1 30 mm
recommended speed 1,500 min-1 - 2,500 min-1
maximum speed 4,500 min-1
Feed 800 mm/min - 3,000 mm/min
Infeed 0.3 (fine) – 1.5 (coarse) mm
Type of product Disc brush

Identification numbers & Classifications

Article number 575008 80
EAN / GTIN 4045197977717
Manufacturer number 575008 80

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Nylon bristles with very high silicon carbide grit content for general-purpose use.
Disc brushes with extremely tightly packed abrasive bristles (right to the edge of the brush) embedded in the plastic pad. The bristles support each other, giving a highly stable shape. Very long working life.
Conical brushes for inaccessible places. Greater flexibility.
With longitudinal groove for clamping on face mill arbors (DIN 6357) and combination face mill adapters (DIN 6358).

Advantage:

  • Workpiece post-processing directly after the machining process.
  • Reproducible results due to continuous exposure of the abrasive grit.
  • Process reliability thanks to high stability and accuracy of the shape.
  • Quick and secure mounting without further accessories.
  • Very high concentricity.

Application:

On CNC machining centres and when used by robots, preferably wet grinding with cooling lubricant. Machining of flat components: precise deburring, edge rounding, finish machining after milling, surface finishing e.g. of sealing and mating faces.

Note:

Special versions available on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart