This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Velour-backed abrasive roll ABRANET® ACE 120

Article no.: 567806 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Sanding disc width 115 mm
Sanding disc length 10 m
Type of product Hook-and-loop sandpaper

Identification numbers & Classifications

Article number 567806 120
Manufacturer number AC5BY001123R

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low workplace and environmental loading.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

Application:

For use on orbital sanders or on hand blocks

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart