969F abrasive flap disc Cubitron™ II, glass fibre pad flat 60

Article no.: 565495 60
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €8.56 / Piece
  • from 10 Piece
    €7.13 / Piece
on request
In stock
291 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Cubitron™ II
    Grinding media Ceramic grit (CER)
    Grinding medium code Ceramic
    Grit 60
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 115 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX; Steel
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 565495 60
    EAN / GTIN 4054596196926
    Manufacturer number 7100105860

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    Coated with precisely formed Cubitron™ II ceramic grit for maximum metal removal rate and working life.
    Ideal for edge grinding.

    Application:

    Ideal for quick and cool grinding of difficult-to-machine steels using high-powered angle grinders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart