{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | extra coarse | |
Degree of hardness | hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Disc thickness | 13 mm | |
maximum speed | 4,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 556365 | |
EAN / GTIN | 4045197720627 | |
Manufacturer number | 556365 |