{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 50 mm | |
Tool-end mounting | External thread quick-clamping system | |
Mounting machine-side | Shank ⌀ 6 mm | |
Shank ⌀ | 6 mm | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Backing pad |
Article number | 554091 50 | |
EAN / GTIN | 4046719810529 | |
Manufacturer number | 7000062722 |
This article |
Recommendations |
||
---|---|---|---|
Rubber backing pad shank ⌀ 6 mm soft 50 mm
on request
In stock
106 pieces in stock
26,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
426 pieces in stock
17,48 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
198 pieces in stock
18,17 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting machine-side | Shank ⌀ 6 mm | Shank ⌀ 6 mm | |
Tool-end mounting | External thread quick-clamping system | External thread quick-clamping system | |
External ⌀ | 50 | 50 | 50 |
maximum speed | 25,000 | 25,000 | 30,000 |
suitable for quick-change system | Roloc™ | ||
Shank ⌀ | 6 | 6 | |
Type of product | Backing pad | Backing pad | Backing pad |