Grinding disc 984F 36

Article no.: 554006 36
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €3.37 / Piece
  • from 50 Piece
    €2.81 / Piece
on request
In stock
637 pieces in stock
  • Grinding medium code: Ceramic

Product details

Technical Data

Grinding media Cubitron™ II
Grinding medium code Ceramic
Grit 36
Grinding media backing stable-edged underlay
Disc ⌀ 76.2 mm
Manufacturer's designation 984F
maximum speed 20,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554006 36
EAN / GTIN 30051141277029
Manufacturer number 7000045167

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
With precision formed Cubitron™ II grit.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Use in conjunction with hard support pad No. 554089.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart