Diamond suspension alcohol and water-soluble mono-crystalline 1 µm

Article no.: 552410 1
(31.86 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

Grit diamond grinding compound (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit diamond grinding compound 1 µm
Grit designation very fine
Colour code yellow
Capacity 200 ml
Type of product Grinding compound

Identification numbers & Classifications

Article number 552410 1
EAN / GTIN 4062406574437
Manufacturer number 552410 1

Application Table

Steel < 1400 N/mm²
 
1
Steel < 55 HRC
 
1
Steel < 60 HRC
 
1
Steel < 67 HRC
 
1
Carbide (HM)
 
1
INOX
 
1
Ti
 
1
Plastic, GRP
 
1
Stone
 
1
dry
 

Description

Version:

Alcohol and water-soluble diamond suspension in a handy pump spray bottle.

Advantage:

No clumping of the diamond particles, so that the full cutting performance of the diamond grit is utilised.

Application:

For economical polishing and lapping of larger surfaces, as well as for impregnating polishing cloths and polishing discs.

Downloads & documents

Compare with similar products

This article


Recommendations


Diamond suspension alcohol and water-soluble mono-crystalline 1 µm

Diamond suspension alcohol and water-soluble mono-crystalline 1 µm

on request
In stock
26 pieces in stock
63,71 €
(31.86 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
115 pieces in stock
106,72 €
(2134.40 € / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
94,53 €
(945.30 € / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
Colour code yellow yellow
Grit designation very fine very fine very fine
Contents 5 g
Grinding media Diamond Diamond Diamond
Grinding medium code D D D
Grit diamond grinding compound 1 µm 1 µm
Type of product Grinding compound Grinding compound Grinding compound

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart