Diamond riffler file set, 5 pieces, 150 mm D126 µm

Article no.: 529660 D126
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Grit (µm) Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D126
Overall length 150 mm
Number of individual files 5
Type of product Riffler file

Identification numbers & Classifications

Article number 529660 D126
EAN / GTIN 4007220355381
Manufacturer number 4007220355381

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

Shape similar to No. 528050, but covered at both ends with diamond powder of uniform grit.

Application:

For precision finishing of form tools made of hardened steel or carbide.
Minimum pressure in use.

Supplied with:

In a plastic box.
5 pieces, 1 each file of shape 1; 4; 5; 6; 12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart