Hardwood file handle, Overall length: 120mm

Article no.: 519400 120
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2,714 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: DIN 395

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Overall length 120 mm
Standard DIN 395
suitable for file length (flat, three-square, half-round files) 150 mm - 200 mm
suitable for file length (square, round files) 250 mm
Type of product Booklet

Identification numbers & Classifications

Article number 519400 120
EAN / GTIN 2050001029546
Manufacturer number 05004048001

Description

Version:

Of hardwood drawn from PEFC-certified forests, ergonomically shaped. Ferrule made of seamless steel tube, pressed deeply into the handle, so that the handle cannot split when the file is fitted. The ferrule is permanently attached to the handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart