Connecting cable with data switch D2

Article no.: 497100 D2
(32.78 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Digimatic
Length 2 m
Type of product Data cable

Identification numbers & Classifications

Article number 497100 D2
EAN / GTIN 4946368553030
Manufacturer number 959150

Description

Suitable for:

Calipers No. 412641; 412642; 412671; 415350; 418710; 418711,
Digital micrometer head No. 426510 size 0−50,
Internal quick measuring device No. 429250,
Dial indicators No. 434062434090; 434460; 434540; 434551,
Height gauges No. 445135; 445152; 445222,
Protractor No. 454000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart