Probe module TP200, Type: LF

Article no.: 494207 LF
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gauging force low
Type of product Probes

Identification numbers & Classifications

Article number 494207 LF
EAN / GTIN 2050001957177

Description

Version:

The modular design of probe holder and removable probe modules allows the facility of exchanging manual and automatic probe modules without laborious recalibration. For probes with RENISHAW automatic holder (autojoint), a PAA adapter has to be used.
The TP200 probe module contains the electro-mechanical sensor, carries the probe inserts (connection thread M2) and permits the probe movement in ± X, ± Y, and ± Z. Three user-specific probe modules are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart