This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mantis® Compact stereo viewing system with universal stand, Type: C

Article no.: 491801 C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification with special accessories (times) 4 / 6
Brightness of incident light 9,400 lx
Number of LEDs 20
Power supply Mains operated
Type of product Lens-free viewing system

Identification numbers & Classifications

Article number 491801 C

Description

Version:

Clear, distortion-free, three-dimensional magnification displaying correct colours and positions using patented process. Viewing screen instead of eyepieces makes for non-fatiguing ergonomic inspection as if using a magnifying glass with a large field of view. No need for the eyes to refocus when looking at the component after viewing the screen.

Supplied with:

Including dust cover.
Including dust cover.

Optional extras:

Lens No. 491805.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart