Acceptance gauges with numerical tolerance without wear allowance H

Article no.: 484028 H
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €23.69 /pcs.
  • €17.88 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2245-1; DIN EN ISO 1938-1; DIN 7164
    Type of gauge Acceptance plug gauge
    Nominal size 40.001 mm - 50.000 mm
    Quality 6; 7; 8; 9; 10; 11; 12; 13
    Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC
    Tolerance value -1.95 - 3.9
    Type of product Pug Gauge

    Identification numbers & Classifications

    Article number 484028 H
    EAN / GTIN 2050001952745

    Description

    Version:

    Measuring body made of first class gauge steel, hardened, stress-relieved, ground, and lapped.
    Acceptance gauges are made with no wear allowance at the “Go” end.
    Acceptance gauges with numerical tolerance, e.g. 484028 28 + 0.01 / - 0.02.

    Note:

    • Please state the exact nominal ⌀ with tolerance band (A-ZC) and quality (6-13) or numeric tolerance (±).
    • Intermediate size plug gauges are just double-ended plug gauges in fractional sizes!

    The size designation type describes the nominal dimension in millimetres (mm).

    Type A = 2 – 2.999
    Type B = 3 – 10
    Type C = 10.001 – 14
    Type D = 14.001 – 18
    Type E = 18.001 – 24
    Type F = 24.001 – 30
    Type G = 30.001 – 40
    Type H = 40.001 – 50
    Type I = 50.001 – 60
    Type J = 60.001 – 90
    Type K = 90.001 – 99.999

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart