{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 kN - 60 kN | |
Scale graduations | 2 kN | |
Error limit | ±1.6 of the full scale value (±2.5 with memory pointer) % | |
Piston ⌀ | 45 mm | |
IP Index of Protection | IP 43 | |
Piston area | 10 cm2 | |
Measurement technology | analogue | |
Height of load cell | 30 mm | |
⌀ load cell | 75 mm | |
Operating temperature | -10 °C - 50 °C | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Load cell |
Article number | 479100 0-60 | |
EAN / GTIN | 2050001056320 | |
Manufacturer | WIKA Alexander Wiegand SE & Co. KG, Alexander-Wiegand-Straße 30, 63911 KLINGENBERG AM MAIN, Germany, www.wika.de |