Set of angle gauges, stainless steel

Article no.: 477560
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test range 5 degrees - 90 degrees
Angle type Inside and outside angles
Number of gauges 18
Material Stainless steel, INOX
Step size 5 degrees
Packaging Folding plastic wallet
Type of product Angle gauge

Identification numbers & Classifications

Article number 477560
EAN / GTIN 4045197225627
Manufacturer number 477560

Description

Version:

Set of angle gauges in 5° steps from 5° − 90°.

Application:

For checking internal and external angles from 5° − 90°.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart