{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Information displayed | 6,000 | |
Basic accuracy | 0.09 % | |
Interface | Bluetooth interface | |
Continuity testing | yes | |
Diode testing | yes | |
Measurement process | TRUE RMS | |
AC voltage | 0.1 mV − 1000 V | |
DC voltage | 0.1 mV − 1000 V | |
AC current | 0.1 mA − 2500 A | |
Resistance | 0.1 Ω − 50 MΩ | |
Capacitance | 1 nF − 10 mF | |
Frequency | 0.01 Hz − 999 kHz | |
Temperature | -20 °C - 200 °C | |
Thermal sensitivity | ≤0.2 K | |
Field of view | 36×27 mm | |
Detector size | 80×60 px | |
Overvoltage category | CAT III 1000 V; CAT IV 600 V | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Type of product | Multimeter |
Article number | 473325 279FC | |
EAN / GTIN | 95969794466 |