Portable appliance tester, Type: 6200

Article no.: 473094 6200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Multimeter

Identification numbers & Classifications

Article number 473094 6200
EAN / GTIN 095969666787

Description

Version:

Fluke 6200-2 portable appliance tester
Perform more tests each day

The Fluke 6200-2 appliance tester is a lightweight, compact, one-touch solution with redesigned auto-test capabilities to help you complete more portable appliance tests each day. The 6200-2 appliance tester enables you to take measurements faster without compromising safety – yours or your customer’s.

One-touch solution ...
Each of the pre-set test routines is called up by pressing a single button. This is much easier than using menus or selecting multiple functions and facilitates a faster, more efficient way of working.

Low weight ...
Weighing 3 kg, the 6200-2 portable appliance tester is extremely compact and easy to carry when working out in the field. The hard, rugged carrying case (supplied) not only offers protection during transit but also provides space for accessories and other appliances.

Small size ...
Like all Fluke appliances, this portable appliance tester is robust and designed for use out in the field. Packed with all the features you need for testing portable appliances, a Fluke portable appliance tester is a complete all-in-one solution.

Description:

Simplify measurements on portable appliances with Fluke appliance testers
  • One-button operation: each test function is started via a dedicated button
  • Complies with the new standards DIN EN 50678 (VDE 0701) and DIN EN 50699 (VDE 0702)
  • Pre-set pass/fail levels save time
  • Large backlit display to easily read off the data
  • Single mains socket for connecting appliances
  • Separate IEC socket to easily test low-power mains cables
  • Detachable test leads for quick replacement in the field
  • Integral carrying handle

Feature:

Power-on test
The test indicates reversed conductors and missing protective conductors and measures the mains voltage and mains frequency.
Display range: 90 V to 264 V
Inaccuracy at 50 Hz: ± (2% + 3 digits)
Resolution: 0.1 V
Input impedance: >1 MΩ // 2.2 nF
Maximum mains input voltage: 264 V

Earthing test (Rpe)
Display range: 0 to 19.99 Ω
Inaccuracy (after conductor test zeroing): ± (2.5% + 4 digits)
Resolution: 0.01 Ω
Test current: 200 mA AC -0% +40% into 1.99 Ω; 10 A AC ± 20% into 25 mΩ at 230 V
Open circuit voltage: >4 V, <24 V (AC)
Test lead compensation: max. up to 1.99 Ω

Insulation test (Riso)
Display range: 0 to 299 MΩ
Inaccuracy: ± (5% + 2 digits) from 0.1 to 300 MΩ
Resolution: 0.01 MΩ (0 to 19.99 MΩ); 0.1 MΩ (20 to 199.9 MΩ); 1 MΩ (200 to 299 MΩ)
Test voltage: 500 V DC -0% + 10% at 500 kΩ load
Test current: >1 mA at 500 kΩ load, <15 mA at 0 Ω
Automatic discharge time: <0.5 s for 1 μF
Max. capacitive load: operational up to 1 µF

Measurement of the contact current (IB)
Display range: 0 to 1.99 mA AC
Inaccuracy: ± (4% + 2 digits)
Resolution: 0.01 mA
Internal resistance (via probe): 2 kΩ
Measurement method: probe (the appliance under test is supplied with mains voltage during the test)

Measurement of the substitute leakage current (IEA)
Display range: 0 to 19.99 mA AC
Inaccuracy: ± (2.5% + 3 digits)
Resolution: 0.01 mA
Test voltage: 100 V AC ± 20%

Load/differential current measurement: load current
Display range: 0 A to 16 A
Inaccuracy: ± (4% + 2 digits)
Resolution: 0.1 A

Load/differential current measurement: power
Display range – 230 V mains voltage: 0 VA to 3.7 kVA
Inaccuracy: ± (5% + 3 digits)
Resolution: 1 VA (0 to 999 VA), 0.1 kVA (>1.0 kVA)

Load/differential current measurement: protective conductor current
Display range: 0 to 19.99 mA
Inaccuracy: ± (4% + 4 digits)
Resolution: 0.01 mA

PELV test
Inaccuracy at 50 Hz: ± (2% + 3 digits)
Overload protection: 300 V rms
Warning threshold: 25 V rms

Environmental data
Operating temperature: 0 to 40°C
Relative humidity: non-condensing < 10°C; 95% from 10 to 30°C; 75% from 30 to 40°C

Safety specifications
Specification: complies with EN 61010-1, 3rd edition; CAT II, 300 V, pollution degree 2; DIN VDE 0404-1 and DIN VDE 0404-2; DIN VDE 0413/EN 61557 Parts 1, 2, 4, 6, 10; CAT II, 300 V, pollution degree 2

Mechanical and general data
Dimensions (L×W×H): 200×275×114 mm
Weight: 3.13 kg
Sealing: IP40 (housing); IP20 (plug connector)
EMC: complies with EN 61326-1, portable
EMI immunity: 3 V/m

Specification:

  • The accuracy specification for the display range is defined as ± (% of reading + digits) at 23°C ± 5°C, ≤ 75% rel.
  • Between 0°C and 18°C and between 28°C and 40°C, the inaccuracy values may deteriorate by 0.1 x (inaccuracy specification) per °C.
  • The accuracies for the measurement ranges are specified in accordance with the standards EN 61557-1: 1997, EN 61557-2: 1997, EN 61557‑4: 1997, EN 61557-6: 1997, DIN VDE 0404-2.

Supplied with:

  • Fluke 6200-2 portable appliance tester
  • Quick guide
  • Hard carrying case
  • Test prod
  • Measurement tip
  • Crocodile clip
  • Mains cable

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart