{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±0.05 mm/m | |
IP Index of Protection | IP 56 | |
Power supply | Battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Laser class | 2 | |
Colour of the laser | red | |
Range | 20 m | |
Range with receiver | 500 m | |
Levelling range | ±5.7 degrees | |
Levelling time | 15 s | |
Speed | 600 min-1 | |
Axial inclination | ±8.5 % | |
Threaded socket for stand | 2 × 5/8 in | |
Working time | 25 h | |
Length | 234 mm | |
Width | 217 mm | |
Height | 194 mm | |
Weight | 2.3 kg | |
Type of product | Rotation laser |
Article number | 468495 500HV | |
Manufacturer number | 06159940EF |